-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Impact Resistant Gloves |
---|---|
Back Material | Polyester, Spandex(R) |
Color | Blue |
Cuff | TPR |
Finger Style | Full Finger |
Hand | Left and Right |
Insulated | No |
---|---|
Knuckle Padding Material | TPR |
Palm Construction | 1-Layer |
Palm Material | Synthetic Leather |
Size | L |
Weight (kg) | 0.1575 |
---|
Please note that the item you have bought is a 115V.