• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

IRONCLAD EXO-MIGB-03-M

IRONCLAD EXO-MIGB-03-M

In Stock
£24.05 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: EXO-MIGB-03-M
  • Item: CD2FFJ
  • Cross Ref: 45VK93
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Impact Resistant Gloves
Color Blue
Back Material Polyester, Spandex(R)
Cuff TPR
Finger Style Full Finger
Hand Left and Right
Insulated No
Knuckle Padding Material TPR
Palm Construction 1-Layer
Palm Material Synthetic Leather
Size M

Shipping Info:

Ship weight (kg) 0.15