-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | General Purpose Gloves |
---|---|
Back Material | Spandex |
Color | Black |
Cuff | Hook-and-Loop |
Cuff Material | Spandex |
Cut | Gunn |
Design | Reinforced Palm, Index Finger and Thumb |
Grade of Leather | Premium |
Leather Palm Type | Split |
---|---|
Length | 9.5" |
Liner Material | Cotton Jersey |
Palm Material | Cowhide |
Size | XL |
Stitching Material | Cotton |
Thumb Style | Wing |
Use | Carpentry, Landscaping, Ranching and Equipment Operation |
Height (cm) | 3.3 |
---|---|
Length (cm) | 27.43 |
Width (cm) | 12.95 |
HS Code | 4203293010 |
---|---|
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.