-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heavy-Duty Tape Dispenser |
---|---|
Color | White |
Construction | Steel |
Height | 67" |
Length | 43" |
Max. Tape Width | 1 1/2 to 2" |
---|---|
Power Requirement | Electric |
Tape Brake | No |
Tape Delivery Length | Unlimited |
Width | 30" |
Height (cm) | 114.3 |
---|---|
Length (cm) | 116.84 |
Width (cm) | 81.28 |
HS Code | 8422309186 |
---|---|
Weight (kg) | 187.79 |
Please note that the item you have bought is a 115V.