-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handheld Tape Dispenser |
---|---|
Color | Gray |
Construction | Reinforced Steel Frame, High Impact Plastic |
Height | 3.5" |
Length | 10.875" |
---|---|
Max. Tape Width | 3.5" |
Tape Brake | Adjustable Tension Brake |
Width | 6.875" |
Height (cm) | 9.4 |
---|---|
Length (cm) | 24.89 |
Width (cm) | 16.51 |
HS Code | 8422309191 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.61 |
Please note that the item you have bought is a 115V.