INGERSOLL-RAND RS37i-A125/460 3-Phase 50 HP Rotary Screw Air Compressor

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£26718.07 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: RS37i-A125/460

  • Item: CD2LXB

  • Cross Ref: 53RU41

Product Specifications:

ItemRotary Screw Air Compressor
(F)NPT Outlet1-1/2"
Ambient Temp. Range36 to 115 Degrees F
dBA @ 3 Feet69
DutyContinuous
Free Air CFM @ Max. Pressure220
Full Load Amps70.0
HP50.0
Input Voltage460VAC
Max. Pressure125 psi
Motor RPM1800
Overall Depth42"
Overall Height61"
Overall Length77"
Phase3

Shipping Info:

Ship weight (kg) 1086.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes