INGERSOLL-RAND R45IE-A125 Rotary Screw Air Compressor

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£46969.09 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: R45IE-A125

  • Item: CD3TQR

  • Cross Ref: 451K69

Product Specifications:

ItemRotary Screw Air Compressor
(F)NPT Outlet2"
Ambient Temp. Range36 to 115 Degrees F
dBA @ 3 Feet69
DutyContinuous
Free Air CFM @ Max. Pressure265
Full Load Amps91
HP60.0
Input Voltage460VAC
Max. Pressure125 psi
Motor RPM1800
Overall Depth49-13/16"
Overall Height80"
Overall Length95-13/16"
Phase3
Tank TypeTankless

Shipping Info:

Ship weight (kg) 1589.85

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes