INGERSOLL-RAND M2H180RG4 Air Die Grinder, 1/4 Inch And 6 mm Collet, 18, 000 Rpm Free Speed, 1 HP

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£622.25 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: M2H180RG4

  • Item: CD3XDW

  • Cross Ref: 45JW75

Product Specifications:

ItemAir Die Grinder
Air Inlet3/8" NPT
Average CFM @ 15 Second Run Time10.50
Bearing TypeBall
CFM @ Full Load42.0
Collet1/4" and 6mm
DutyIndustrial
ExhaustRear
Free Speed18,000 rpm
Grinder TypeStraight
Handle MaterialGlass Reinforced Nylon
HP1.0 HP
Min. Hose Size3/8"
Overall Length8-25/64"
Required Pressure90 psi
ThrottleSafety Lever
Variable SpeedNo

Product Details:

  • Characteristics: Lube Free Motor

Shipping Info:

Ship weight (kg) 1.53

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes