-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Production Screwdriver |
---|---|
Amps @ 120V | 1.8 |
Bearings | Ball & Roller |
Clutch | Adjustable Torque |
Max. Torque | 4.0 to 17.0 In.-Lbs. |
No Load RPM | 1000 |
---|---|
Shank Size | 1/4 Hex |
Speed Control | VSR |
Tool Length | 10" |
Height (cm) | 8.89 |
---|---|
Length (cm) | 36.83 |
Width (cm) | 7.87 |
HS Code | 8467290040 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.2375 |
UPC | 663023007625 |
Please note that the item you have bought is a 115V.