-
Change Country
-
English
- Sign in
- Source Now
Item | Production Screwdriver |
---|---|
Bearings | Ball & Roller |
Clutch | Adjustable Torque |
Cord | Easily Detached from the Tool by Loosening Threaded Retainer |
Max. Torque | 0.5 to 10.44 In.-Lbs. |
No Load RPM | 500-700 |
---|---|
Shank Size | 1/4 Hex |
Speed Control | VSR |
Tool Length | 9.25" |
Height (cm) | 6.1 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 11.68 |
HS Code | 8467290040 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.68 |
UPC | 663023007090 |