INGERSOLL-RAND 7LM3A43 Air Drill

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£2122.27 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: 7LM3A43

  • Item: CD3ATY

  • Cross Ref: 485R33

Product Specifications:

ItemAir Drill
Average CFM @ 15 Second Run Time6.50
BearingsBall
Body StyleRight Angle
Body TypeRight Angle
CFM @ Full Load26.0
Chuck Size3/8"
Drill Chuck TypeKeyed
Free Speed20,000 rpm
Gear TrainPlanetary
Handle MaterialAluminum
Housing MaterialSkinsulate
HP0.75
Min. Hose Size1/4"
Overall Length11-7/64"
Required Pressure90 psi
ReversingNo
Right Angle Length11-7/64"
Stroke Length1"
Throttle TypeLever
Tool Weight3.9 lb.
Torque10 to 270 in.-lb.
Variable SpeedNo

Shipping Info:

Ship weight (kg) 2.18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes