-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Right Angle Air Drill |
---|---|
Air Inlet | 1/4" NPT |
Average CFM @ 15 Second Run Time | 4.0 |
CFM @ Full Load | 17.0 |
Chuck Size | 3/8" |
Drill Chuck Type | Keyed |
Duty | General |
Free Speed | 1800 rpm |
Handle Material | Aluminum |
HP | 1/3 |
Min. Hose Size | 3/8" |
---|---|
Overall Length | 8.125" |
Required Pressure | 90 psi |
Reversing | Yes |
Right Angle Length | 3" |
Style | Right Angle |
Throttle Type | Lever |
Tool Weight | 2.42 lb. |
Variable Speed | Yes |
Height (cm) | 4.57 |
---|---|
Length (cm) | 23.11 |
Width (cm) | 11.18 |
HS Code | 8467115020 |
Country Of Origin | KR |
---|---|
Weight (kg) | 1.305 |
UPC | 663023005065 |
Please note that the item you have bought is a 115V.