-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Oil Filter |
---|
Type | 5, 7.5,10,15 HP Rotary Screw Air Compressors |
---|
Height (cm) | 10.41 |
---|---|
Length (cm) | 14.48 |
Width (cm) | 10.67 |
HS Code | 8421230000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.54 |
UPC | 663023046594 |
Please note that the item you have bought is a 115V.