INGERSOLL-RAND 2850MAX-6 Air Impact Wrench, 1 Inch Square Drive Size 300 to 1600 Feet-Lbs.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1343.21 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 2850MAX-6

  • Item: CD3VNQ

  • Cross Ref: 460P03

Product Specifications:

ItemAir Impact Wrench
Average CFM @ 15 Second Run Time14.00
Body StyleD-Handle
CFM @ Full Load56.0
Free Speed5500 rpm
Handle MaterialAluminum
Housing MaterialAluminum/Composite
Max. Bolt Capacity1"
Max. Torque2100 ft.-lb.
Min. Hose Size3/4"
Overall Length13-7/64"
Required Pressure90 psi
Retainer TypeRing / Thru Hole
Tool Weight21.6 lb.
Torque Range300 to 1600 ft-lb.
Type6" Extended

Product Details:

  • Solid steel impact mechanism for loosening and tightening nuts & fasteners
  • Chemical resistant housing & steel core allow operation in harsh work environments
  • Ergonomic design with a D shaped, 360 degree adjustable handle for less fatigue
  • Swivel hose connection keeps cords untangled
  • 6 inch anvil extension allows access to all hard-to-reach places

Shipping Info:

Ship weight (kg) 11.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes