INGERSOLL-RAND 236 Air Impact Wrench, 1/2 Inch Drive, 7400 RPM, Aluminum Housing
  • Model: 236
  • Item: AE4JRP
  • Cross: 5LA59

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£180.92 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemAir Impact Wrench
    Air Inlet1/4" NPT
    AnvilStandard
    Average CFM @ 15 Second Run Time4.3
    CFM @ Full Load24.0
    DutyGeneral
    Free Speed7400 rpm
    Housing MaterialAluminum
    Max. Bolt Capacity9/16"
    Max. Torque450 ft.-lb.
    Min. Hose Size3/8"
    Overall Length7.125"
    Required Pressure90 psi
    Retainer TypeRing
    Square Drive Size1/2"
    StylePistol Grip
    Tool Weight5.3 lb.
    Torque Range25 to 200 ft.-lb.

    Shipping Info:

    Ship weight (kg) 2.7
    Ship height (cm)7.87
    Ship length (cm)21.08
    Ship width (cm)20.57
    HS code8467115040
    Country of OriginUS

    Product Details:

    • Engineered for delivering high torque output with minimal exertion
    • Lightweight & reliable pneumatic impact wrench provides enormous driving power
    • Features a single hammer impact mechanism for working well in restricted and confined spaces
    • Provided with forward / reverse power regulator for easy operation