-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Ratchet Wrench |
---|---|
Air Inlet | 1/4" NPT |
Average CFM @ 15 Second Run Time | 4 |
CFM @ Full Load | 24 |
Duty | General |
Exhaust | Adjustable |
Free Speed | 220 rpm |
Head Height | 1 1/16" |
Head Width | 1.5" |
Length | 12" |
---|---|
Max. Torque | 76 ft.-lb. |
Min. Hose | 3/8" |
Required Pressure | 90 psi |
Reversing | Yes |
Square Drive Size | 3/8" |
Throttle | Push Button |
Torque Range | 10 to 60 ft.-lb. |
Height (cm) | 7.37 |
---|---|
Length (cm) | 32.77 |
Width (cm) | 7.87 |
HS Code | 8467115040 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.5525 |
UPC | 663023030562 |
Please note that the item you have bought is a 115V.