INGERSOLL-RAND 1099XPA Air Ratchet Wrench, 12 Inch, Adjustable, Push Button
  • Model: 1099XPA
  • Item: AE4JRV
  • Cross: 5LA66

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

INGERSOLL-RAND 1099XPA Air Ratchet Wrench 12 Inch Length Adjustable | AE4JRV 5LA66
Hover to zoom

View similar items

In Stock
£287.29 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemAir Ratchet Wrench
    Air Inlet1/4" NPT
    Average CFM @ 15 Second Run Time4
    CFM @ Full Load24
    DutyGeneral
    ExhaustAdjustable
    Free Speed220 rpm
    Head Height2"
    Head Width2"
    Length12"
    Max. Torque76 ft.-lb.
    Min. Hose3/8"
    Required Pressure90 psi
    ReversingYes
    Square Drive Size1/2"
    ThrottlePush Button
    Torque Range10 to 60 ft.-lb.

    Shipping Info:

    Ship weight (kg) 1.56
    Ship height (cm)6.6
    Ship length (cm)33.02
    Ship width (cm)7.87
    HS code8467115040
    Country of OriginUS

    Product Details:

    • Ratchet wrench allowing efficient two-fold turning of a fastener to tighten or loosen a bolt
    • Features adjustable exhaust system which directs airflow away from the user and sensitive industrial materials
    • Low profile forward/reverse controls allow operation in compact and hard to reach spaces 
    • Comes equipped with a push-button for on/off function and variable speed mechanism
    • Powerful motor generates up to 76 ft-lb torque and 220 rpm speed
    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW