-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | 4-Bolt Flange Bearing |
---|---|
Bolt Size | M10 |
Bore Dia. | 30mm |
Dimension | 2mm |
Dimension A | 20.5mm |
Dimension D | 30mm |
Dimension H | 125mm |
Dimension J | 100mm |
Dimension N | 11.5mm |
Dynamic Load Capacity | 19,500 N |
Finish | Painted |
Housing Material | Cast iron |
---|---|
Insert Material | 52100 Chrome Steel |
Insert Type | Ball |
Locking Type | Eccentric Locking Collar |
Lubrication | FAG Arcanol-MULTI2 or NLGI #2 Equivalent |
Mounting Hole Center to Center | 70.7mm |
Overall Height | 125mm |
Overall Length | 125mm |
Overall Width | 35.8mm |
Static Load Capacity | 11,300 N |
Temp. Range | -20 Degrees to 120 Degrees F |
Height (cm) | 13.49 |
---|---|
Length (cm) | 3.86 |
Width (cm) | 13.49 |
Country Of Origin | SK |
---|---|
Weight (kg) | 1.1658 |
Please note that the item you have bought is a 115V.