-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Track Roller |
---|---|
Bearing Material | 52100 Steel |
Bearing Type | Ball |
Bore Dia. | 17mm |
Dynamic Load Capacity | 2160 |
Max. Load Radial | 1070 |
Number of Bearings | 1 |
Roller Dia. | 47mm |
Roller Material | 52100 Steel |
---|---|
Roller Width | 12mm |
Shape | Crowned |
Size | 47 |
Static Load Capacity | 1070 |
Stud Material | 52100 Steel |
Style | Yoke |
Height (cm) | 1.78 |
---|---|
Length (cm) | 5.33 |
Width (cm) | 5.08 |
Country Of Origin | SK |
---|---|
Weight (kg) | 0.1134 |
Please note that the item you have bought is a 115V.