-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mounting Bracket Set |
---|---|
Cavity Height | 0.980" / 25 mm |
Cavity Width | 3.03" / 77 mm |
Height | 1.38" / 35 mm |
---|---|
Outside Width | 3.66" / 93 mm |
Type | Medium |
Height (cm) | 5.08 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 12.7 |
HS Code | 8487900080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.099 |
UPC | 464407748772 |
Please note that the item you have bought is a 115V.