-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mounting Bracket Set |
---|---|
Cavity Height | 0.670" / 17 mm |
Cavity Width | 1.97"/ 50 mm |
Height | 0.940" / 24 mm |
Outside Width | 2.40" / 61 mm |
---|---|
Style | Zipper |
Type | Small |
Height (cm) | 2.54 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 10.16 |
HS Code | 8487900080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.036 |
Please note that the item you have bought is a 115V.