|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 55-1987 Wire Stripper 26 To 16 Awg 6-1/2 In

Model: 55-1987
Item: AA2FCV
Cross Reference: 10F601
£296.81

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Automatic
Cable Type Solid and Stranded
Capacity 26 to 16 AWG
Functions Strip/Cut
Handle Material Plastic
Handle Type Ergonomic, Dipped
Insulated No
Overall Length 6-1/2"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat