TRIDON 52F15 Hose Clamp Minimum Diameter 1/2 Sae 6 - Pack Of 10
  • Model: 52F15
  • Item: AE3FFQ
  • Cross: 5CZC5

TRIDONTRIDON
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

TRIDON 52F15 Hose Clamp Minimum Diameter 1/2 Sae 6 - Pack Of 10 | AE3FFQ 5CZC5
Hover to zoom
In Stock
£13.72 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemFuel Injection Hose Clamp
    Band MaterialZinc Plated Carbon Steel
    Band Width1/2"
    Clamp TypeInterlocked
    Max. Clamp Dia.9/16"
    Metric Dia. Max.15mm
    Metric Dia. Min.13mm
    Min. Clamp Dia.1/2"
    SAE Number6
    Screw MaterialZinc Plated Carbon Steel
    Screw Size1/4"

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)6.86
    Ship length (cm)5.08
    Ship width (cm)4.32
    HS code7326908588
    Country of OriginCN

    Product Details:

    • Sub-Brand : Ideal