-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Stripper |
---|---|
Adjustable | Automatic |
Cable Type | Solid and Stranded |
Capacity | 30 to 24 AWG |
Functions | Strip/Cut |
Handle Material | Plastic |
---|---|
Handle Type | Dipped, Spring Return |
Insulated | Yes |
Overall Length | 5.5" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 3.3 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 12.7 |
HS Code | 8203206060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2025 |
UPC | 783250456727 |
Please note that the item you have bought is a 115V.