|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 45-671 Wire Stripper 22 To 16 Awg 5-1/2 In

Model: 45-671
Item: AA2FBM
Cross Reference: 10F551
£56.97

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Automatic
Cable Type Solid and Stranded
Capacity 22 to 16 AWG
Functions Strip/Cut
Handle Material Plastic
Handle Type Dipped, Spring Return
Insulated Yes
Overall Length 5-1/2"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat