|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 45-621 Wire Stripper 14/2 And 12/2 Awg 7 In

Model: 45-621
Item: AA2FBH
Cross Reference: 10F547
£29.04

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Manual
Cable Type Solid and Stranded
Capacity 14 to 12 AWG
Functions Strip/Cut/Loop
Handle Material Plastic
Handle Type Ergonomic, Dipped
Insulated Yes
Overall Length 7"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat