|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 45-615 Wire Stripper 16 To 8 Awg 7 In

Model: 45-615
Item: AA2FBF
Cross Reference: 10F545
£24.53

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Manual
Cable Type Solid and Stranded
Capacity 8 to 16 AWG
Functions Strip/Cut
Handle Material Plastic
Handle Type Ergonomic, Dipped
Insulated Yes
Overall Length 7"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat