-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Stripper |
---|---|
Adjustable | Automatic |
Cable Type | Solid and Stranded |
Capacity | 14 to 10 AWG |
Functions | Strip Only |
Handle Material | Plastic |
---|---|
Handle Type | Dipped |
Insulated | Yes |
Overall Length | 6.5" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 3.81 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 7.62 |
HS Code | 8203206060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.414 |
UPC | 783250451760 |
Please note that the item you have bought is a 115V.