|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 45-174 Wire Stripper 26 To 16 Awg 6-1/2 In

Model: 45-174
Item: AA2FCJ
Cross Reference: 10F576
£190.74

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Automatic
Cable Type Solid and Stranded
Capacity 26 to 16 AWG
Functions Strip Only
Handle Material Plastic
Handle Type Dipped
Insulated Yes
Overall Length 6-1/2"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat