|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 45-120 Wire Stripper 18 To 10 Awg 6 In

Model: 45-120
Item: AA2FBG
Cross Reference: 10F546
£14.90

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Manual
Cable Type Solid and Stranded
Capacity 18 to 10 AWG
Functions Strip/Cut
Handle Material Plastic
Handle Type Ergonomic, Dipped
Insulated Yes
Overall Length 6"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat