|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 45-098 Wire Stripper 30 To 20 Awg 6-1/2 In

Model: 45-098
Item: AA2FBN
Cross Reference: 10F552
£42.12

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Automatic
Cable Type Solid and Stranded
Capacity 30 to 20 AWG
Functions Strip/Cut
Handle Material Plastic
Handle Type Dipped, Spring Return
Insulated Yes
Overall Length 6-1/2"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat