|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 45-091 Wire Stripper 18 To 10 Awg 6-1/2 In

Model: 45-091
Item: AA2FBK
Cross Reference: 10F549
£40.20

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Automatic
Cable Type Solid and Stranded
Capacity 18 to 10 AWG
Functions Strip/Cut
Handle Material Plastic
Handle Type Dipped, Spring Return
Insulated Yes
Overall Length 6-1/2"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat