|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 45-090 Wire Stripper 12 To 8 Awg 6-1/2 In

Model: 45-090
Item: AA2FBJ
Cross Reference: 10F548
£42.93

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Wire Stripper
Adjustable Automatic
Cable Type Solid and Stranded
Capacity 12 to 8 AWG
Functions Strip/Cut
Handle Material Plastic
Handle Type Dipped, Spring Return
Insulated Yes
Overall Length 6-1/2"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat