|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 36-314 Carbide Hole Cutter Set 8 Piece

Model: 36-314
Item: AA2FBE
Cross Reference: 10F522
£344.83

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hole Cutter Kit
Cutting Edge Carbide
Hole Size 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 In.
Max. Cutting Depth 1/4 In.
Number of Pieces 8
Number of Teeth 6,10
Pilot Drill Yes
Pilot Drill Size 3/8" Diameter
Shank Size 3/8 In.
Range of Saw Sizes 7/8" to 2-1/2"
Tooth Material Carbide Tipped
Online - Live Chat