|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 31-061 Fish Tape Fiberglass 3/16 Inch x 100 Feet

Model: 31-061
Item: AA2FAY
Cross Reference: 10F504
£215.04

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Fish Tape
Case Material Plastic
Case Style Rotating
Length 100 ft.
Material Fiberglass
Pole Diameter 3/16"
Tape Material Fiberglass
Tape Profile Round
Tape Size 3/16"
Tensile Strength 500 lbs.
Type S-Class
Online - Live Chat