|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IDEAL 31-055 Fish Tape Blued Steel 1/8 Inch x 60 Feet

Model: 31-055
Item: AA2FAV
Cross Reference: 10F501
£46.59

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Fish Tape
Case Material Plastic
Case Style Rotating
Length 60 ft.
Material Steel
Pole Diameter 1/8"
Tape Material Blued Steel
Tape Profile Flat
Tape Size 1/8" x 0.060"
Tensile Strength 1600 lbs.
Type Blued Steel
Online - Live Chat