ICS 531735 Saw Chain 16 Inch Length .444 Pitch

Model: 531735
Item: AH2GAD
Cross Ref: 26KR17
In Stock

£984.34

Payment Methods

Product Specifications:

Item Concrete Chain Saw Chain
Bar Length 16"
Pitch .444

Shipping Info:

Ship weight (kg) 0.73
Ship height (cm) 17.78
Ship length (cm) 15.24
Ship width (cm) 5.08
Country of Origin US