-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ice Machine |
---|---|
Amps | 9.7 |
Color | Gray |
Condenser Cooling | Air |
Cord Length | 6ft. |
Cube Size | 7/8" x 7/8" x 7/8" |
Cube Type | Dice |
Defrost | Automatic |
Door Type | Slide |
Drain Size | 3/4" FPT |
Hz | 60 |
Ice Machine Style | Undercounter |
---|---|
Ice Production per Day | 185 lb. |
Ice Storage Capacity | 70 lb. |
Inlet Size | 3/8" FPT |
Overall Depth | 26-17/64" |
Overall Height | 39" |
Overall Width | 24 35/64" |
Refrigerant | R-404A |
Voltage | 115V |
Warranty | 4 yr. Parts and Labor, 5 yr. Parts On Compressor and Evaporator |
Height (cm) | 99.06 |
---|---|
Length (cm) | 66.73 |
Width (cm) | 62.33 |
Country Of Origin | US |
---|---|
Weight (kg) | 72.576 |
Please note that the item you have bought is a 115V.