• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

HUSQVARNA Vari-Cut Turbo 14

HUSQVARNA Vari-Cut Turbo 14

In Stock
£82.96 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: Vari-Cut Turbo 14
  • Item: CD2HPR
  • Cross Ref: 53DT82
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Diamond Saw Blade
Arbor Hole 1", 20mm
Blade Dia. 14"
Cutting Depth 5"
Cutting Type Wet/Dry
Diamond Knockout No
For Use Masonry Saws,Power Cutters,Small Flat Saws
Grade Better
Max. RPM 5460
Plate Thickness 0.125"
Primary Application Demolition
Rim Type Segmented

Shipping Info:

Ship weight (kg) 1.94