HUSQVARNA Vari-Cut 14 14 Inch Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application Demolition

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£182.54 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: Vari-Cut 14

  • Item: CD2LQZ

  • Cross Ref: 53DT43

Product Specifications:

ItemDiamond Saw Blade
Arbor Hole1", 20mm
Blade Dia.14"
Cutting Depth5"
Cutting TypeWet/Dry
Diamond KnockoutNo
For UsePower Cutters,Small Flat Saws
GradeGood
Max. RPM5460
Plate Thickness0.125"
Primary ApplicationDemolition
Rim TypeSegmented

Shipping Info:

Ship weight (kg) 2.55

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes