• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

HUSQVARNA Vari-Cut 12

HUSQVARNA Vari-Cut 12

In Stock
£78.92 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: Vari-Cut 12
  • Item: CD2HPQ
  • Cross Ref: 53DT51
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Diamond Saw Blade
Arbor Hole 1", 20mm
Blade Dia. 12"
Cutting Depth 4"
Cutting Type Wet/Dry
Diamond Knockout No
For Use Power Cutters,Small Flat Saws
Grade Good
Max. RPM 6300
Plate Thickness 0.125"
Primary Application Demolition
Rim Type Segmented

Shipping Info:

Ship weight (kg) 1.8