• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

HUSQVARNA Vanguard HS5-16

HUSQVARNA Vanguard HS5-16

In Stock
£194.51 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: Vanguard HS5-16
  • Item: CD2FZA
  • Cross Ref: 54JF14
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Diamond Saw Blade
Arbor Hole 1", 20mm
Blade Dia. 16"
Cutting Depth 6"
Cutting Type Wet/Dry
Diamond Knockout Yes
For Use Power Cutters,Small Flat Saws
Grade Better
Max. RPM 4725
Plate Thickness 0.140"
Primary Application Demolition
Rim Type Segmented

Shipping Info:

Ship weight (kg) 2.84