HUSQVARNA Vanguard HS5-12 12 Inch Wet/Dry Diamond Saw Blade, Segmented Rim Type, Application Demolition

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£160.14 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: Vanguard HS5-12

  • Item: CD2MJH

  • Cross Ref: 54JF12

Product Specifications:

ItemDiamond Saw Blade
Arbor Hole1", 20mm
Blade Dia.12"
Cutting Depth4"
Cutting TypeWet/Dry
Diamond KnockoutYes
For UsePower Cutters,Small Flat Saws
GradeBetter
Max. RPM6300
Plate Thickness0.125"
Primary ApplicationDemolition
Rim TypeSegmented

Shipping Info:

Ship weight (kg) 1.64

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes