HUSQVARNA K4000 WET Handheld Concrete Saw, 14 Inch Blade Dia., 5 Inch Cut Depth, Electric, 2.4 HP

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1314.91 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: K4000 WET

  • Item: CD3VMN

  • Cross Ref: 462R81

Product Specifications:

ItemPower Cutter
Arbor Size1"
Blade Dia.14"
Corded/WirelessCordless
Cutting TypeWet
Depth of Cut5"
Engine BrandHusqvarna
Engine DisplacementNot Gas Powered
Fuel Tank CapacityNot Gas Powered
Full Load Amps15
Height10"
HP2.4
Hz50/60
Length29"
Max. RPM4500
Motor TypeElectric
Tool Weight17.4 lb.
Voltage120 V
Width9"

Shipping Info:

Ship weight (kg) 9.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes