• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

HUSQVARNA FLX 280 18

HUSQVARNA FLX 280 18

In Stock
£469.80 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: FLX 280 18
  • Item: CD2GAL
  • Cross Ref: 55TC09
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Diamond Saw Blade
Arbor Hole 1"
Blade Dia. 18"
Cutting Depth 6.625"
Cutting Type Wet
Diamond Knockout No
For Use Large Flat Saws,Small Flat Saws
Grade Good
Max. RPM 3395
Plate Thickness 0.125"
Primary Application Demolition
Rim Type Segmented

Shipping Info:

Ship weight (kg) 4.57