HUSKY 41D992 Steel Pallet Rack Starter Unit, 19, 380 Lbs., 96 Inch W x 48 Inch D x 96 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£840.07 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 41D992

  • Item: CD3AXK

  • Cross Ref: 59LA59

Product Specifications:

ItemPallet Rack Starter Unit
ColorOrange Beams/Green Uprights
Beam Height4-3/8"
Capacity per Shelf6111 lb.
FinishPolyurethane Rack/Pregalvanized Deck
Footplates4" x 4-1/4"
Load Capacity19,380 lb. with Beams Evenly Spaced at 36"
MaterialSteel
Number of Shelves2
Overall Depth48"
Overall Height96"
Overall Width96"
Step Depth3/4"
StyleRoll Formed
Usable Width96"

Shipping Info:

Ship weight (kg) 122.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes