HUSKY 41D991 Steel Pallet Rack Add-On Unit, 19, 380 Lbs., 96 Inch W x 48 Inch D x 96 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£464.82 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: 41D991

  • Item: CD3DCW

  • Cross Ref: 59LA58

Product Specifications:

ItemPallet Rack Add-On Unit
ColorOrange Beams/Green Uprights
Beam Height4-3/8"
Capacity per Shelf6111 lb.
FinishPolyurethane Rack
Footplates4" x 4-1/4"
Load Capacity19,380 lb. with Beams Evenly Spaced at 36"
MaterialSteel
Number of Shelves1
Overall Depth48"
Overall Height96"
Overall Width96"
Step Depth3/4"
StyleRoll Formed
Usable Width96"

Shipping Info:

Ship weight (kg) 66.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes