HUSKY 21E930 96 W x 36 D x 96 Inch H Steel Pallet Rack Add-On Unit, 19, 380 Lbs.Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£639.21 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 21E930

  • Item: CD2MMY

  • Cross Ref: 59LA56

Product Specifications:

ItemPallet Rack Add-On Unit
ColorOrange Beams/Green Uprights
Beam Height4-3/8"
Capacity per Shelf6111 lb.
FinishPolyurethane Rack/Pregalvanized Deck
Footplates4" x 4-1/4"
Load Capacity19,380 lb. with Beams Evenly Spaced at 36"
MaterialSteel
Number of Shelves2
Overall Depth36"
Overall Height96"
Overall Width96"
Step Depth3/4"
StyleRoll Formed
Usable Width96"

Shipping Info:

Ship weight (kg) 97.2

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes