-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bar and Chain Cutter |
---|---|
Cutting Action | Center Cut |
Handle Design | Straight |
---|---|
Overall Length | 18.5" |
Height (cm) | 25.4 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 20.32 |
HS Code | 8203300000 |
---|---|
Country Of Origin | JP |
Weight (kg) | 16.33 |
Please note that the item you have bought is a 115V.