-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single Pole Connector |
---|---|
Amps AC | 150 |
Color | Green |
Fits | UL1691 |
Material | Thermoplastic Elastomer |
---|---|
Terminal Connection | Single Pin |
Type | Protective Cap |
Voltage Rating | 600VAC/250VDC |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 3923500000 |
---|---|
Weight (kg) | 0.027 |
UPC | 783585458519 |
Please note that the item you have bought is a 115V.